B115E12927FC - 5.5W Led B11 Filament 27K CNDL Base 500LM 90cri

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
B115E12927FC
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
B11-5-E12-927-F-C
Description
5.5W Led B11 Filament 27K CNDL Base 500LM 90cri
Decorative 500 Lumens B11 5W Base E12 90CRI 2700K Filament Clear
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813748559 / 00019813748559
Weight per unit
0.0441 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
B115E12927FC - Large Image
 
Small Image - Small Image
 
B115E12927FC - Small Image
Attachments
 
 
B115E12927FC - Specification Sheet
Other Links
 
 
B115E12927FC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
5.5
Shape
B11
Voltage Rating
120
Material, Color, and Finish
color temperature
2700K Soft White
color rendering index (cri)
90 CRI
Finish
Clear
Dimensions and Weight
Length
3.8125
Diameter
1.6
Descriptions
Product Type
Fil B11 5.5W 60EQ 500LM E12 27K D Clear
extra long description
RAB B11-5-E12-927-F-C FIL B11 5.5W
Description
5.5W LED B11 FILAMENT 27K CNDL BASE 500LM 90CRI
Long Description
Decorative 500 Lumens B11 5W Base E12 90CRI 2700K Filament Clear
Special Features
Replacement for conventional decorative lamps
Additional Information
average life
15,000 Hours
beam angle
360
lumens
500
Base
E12
Power Factor
0.7
dimmable
Yes, down to 10%
Manufacturer Information
Manufacturers Part Number
B11-5-E12-927-F-C
Brand
RAB Lighting Inc
GTIN
00019813748559
UPC
019813748559
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Type
Lamps
Packaging
Weight per each
0.0441
Carton
1
Package
12
Uses, Certifications, and Standards
standard
DIMMING
Application
Lamps
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat