BR308.5840DIMEC0 - 8.5W Led BR30 40K 650LM Dim

Rab Lighting Inc

  • $4.40 (Each)
  • $4.40 (Each)

  • $26.40 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR308.5840DIMEC0
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
BR30-8.5-840-DIM-ECO-6PK
Description
8.5W Led BR30 40K 650LM Dim
Eco BR30 8.5W 65EQ 650LM E26 CRI80 4000K 6PK Dimmable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
192552005555 / 00192552005555
Weight per unit
0.248 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.40 (Each)
Carton
$26.40 (Per 6)
Resources
Images
 
 
BR308.5840DIMEC0 - Large Image
 
BR308.5840DIMEC0 - Small Image
Attachments
 
 
BR308.5840DIMEC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
8.5
Material, Color, and Finish
color temperature
4000K
color rendering index (cri)
80 CRI
Finish
Clear
Descriptions
Long Description
ECO BR30 8.5W 65EQ 650Lm E26 CRI80 4000K 6PK dimmable
Special Features
Energy efficient replacement for incandescent and halogen reflector lamps
Product Type
Eco BR30 8.5W 65EQ 650LM E26 4K 6PK
extra long description
RAB BR30-8.5-840-DIM-ECO-6PK ECO BR
Description
8.5W LED BR30 40K 650LM DIM
Additional Information
Power Factor
0.7
beam angle
120
average life
15000
lumens
650
Base
E26 Edison
dimmable
Yes
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
BR30-8.5-840-DIM-ECO-6PK
GTIN
00192552005555
UPC
192552005555
Taxonomies, Classifications, and Categories
Type
Reflectors
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.248
Carton
6
Uses, Certifications, and Standards
standard
Constructed from durable plastic which lowers risk of breakage
Application
Lamps
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat