BR4012827DIM - 12W Led BR40 27K 1100LM Dim 120V

Rab Lighting Inc

  • $4.56 (Each)
  • $4.56 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR4012827DIM
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
BR40-12-827-DIM
Description
12W Led BR40 27K 1100LM Dim 120V
Reflectors 1100 Lumens BR40 12W 80CRI 2700K Dimmable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813835679 / 00019813835679
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.56 (Each)
Resources
Attachments
 
 
BR4012827DIM - Specification Sheet
Images
 
 
BR4012827DIM - Large Image
 
BR4012827DIM - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Voltage Rating
120
Material, Color, and Finish
color rendering index (cri)
80 CRI
color temperature
2700K
Finish
Frosted
Dimensions and Weight
Length
5.06
Descriptions
Description
12W LED BR40 27K 1100LM DIM 120V
Long Description
Reflectors 1100 Lumens Br40 12W 80CRI 2700K Dimmable
Special Features
Energy efficient replacement for incandescent and halogen reflector lamps
Product Type
BR40 12W 85EQ 1100LM E26 27K Dim
extra long description
RAB BR40-12-827-DIM BR40 12W 85EQ 1
Additional Information
Power Factor
>0.7
beam angle
110
lumens
1100
average life
25000
Base
E26
dimmable
Yes, down to 10%
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
BR40-12-827-DIM
GTIN
00019813835679
UPC
019813835679
Taxonomies, Classifications, and Categories
Type
Lamps
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.26
Carton
1
Uses, Certifications, and Standards
standard
Constructed from durable plastic which lowers risk of breakage
Application
Lamps
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat