BR4015840DIM - *Delisted* 15W Led BR40 40K 1100LM Dim

Rab Lighting

  • $8.31 (Each)
  • $8.31 (Each)

  • $49.86 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BR4015840DIM
Manufacturer
Rab Lighting
Manufacturer's Part Number
BR40-15-840-DIM
Description
*Delisted* 15W Led BR40 40K 1100LM Dim
00019813750507|0019813|019813750507|01981375050|75050|BR40 15 840 Dim|BR40-15-840-D1M|BR4015840DIM|BR40-15-840-Dim|BR40 15W 85EQ 1100LM E26 4K D 6PK|Rab BR40 15 840 Dim|Rab BR40-15-840-D1M|Rab BR4015840DIM|Rab BR40-15-840-Dim|Rab Lighting BR40 15 840 Dim|Rab Lighting BR40-15-840-D1M|Rab Lighting BR4015840DIM|Rab Lighting BR40-15-840-Dim|Rablighting BR40 15 840 Dim|Rablighting BR40-15-840-D1M|Rablighting BR4015840DIM|Rablighting BR40-15-840-Dim
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813750507 / 00019813750507
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.31 (Each)
Standard Packaging
$49.86 (Per 6)
Resources
Other Links
 
 
BR4015840DIM - Other
 
BR4015840DIM - Other
Images
 
 
BR4015840DIM - Large Image
 
BR4015840DIM - Small Image
Attachments
 
 
BR4015840DIM - Specification Sheet
Brochures
 
 
BR4015840DIM - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
BR40
Voltage Rating
120
Wattage
15
Descriptions
extra long description
RAB BR40-15-840-DIM BR40 15W 85EQ 1
Description
*DELISTED* 15W LED BR40 40K 1100LM DIM
Product Type
BR40 15W 85EQ 1100LM E26 4K D 6PK
Long Description
00019813750507|0019813|019813750507|01981375050|75050|BR40 15 840 DIM|BR40-15-840-D1M|BR4015840DIM|BR40-15-840-DIM|BR40 15W 85EQ 1100lm E26 4K D 6PK|RAB BR40 15 840 DIM|RAB BR40-15-840-D1M|RAB BR4015840DIM|RAB BR40-15-840-DIM|RAB Lighting BR40 15 840 DIM|RAB Lighting BR40-15-840-D1M|RAB Lighting BR4015840DIM|RAB Lighting BR40-15-840-DIM|RABLighting BR40 15 840 DIM|RABLighting BR40-15-840-D1M|RABLighting BR4015840DIM|RABLighting BR40-15-840-DIM
Additional Information
average life
25000
Power Factor
0.9
lumens
1.1k
Base
E26
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
BR40-15-840-DIM
GTIN
00019813750507
UPC
019813750507
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
Lamps
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.5
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat