BTW12 - Mounting Bracket

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BTW12
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
BTW12
Description
Mounting Bracket
Poles Bracket Trunnion Wall 12 Inches
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Brackets
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
019813178455 / 00019813178455
Weight per unit
8.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
BTW12 - Specification Sheet
Other Links
 
 
BTW12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Galvanized
Descriptions
Product Type
Bracket Trwall 12 Inch
extra long description
RAB BTW12 BRACKET TRWALL 12 Inch
Description
MOUNTING BRACKET
Long Description
Poles Bracket Trunnion Wall 12 Inches
Special Features
Easy, secure floodlight mounting. Double Reinforced weld joints.
Additional Information
Fixture Type
Pole Accessory
Manufacturer Information
Manufacturers Part Number
BTW12
Brand
RAB Lighting Inc
GTIN
00019813178455
UPC
019813178455
Taxonomies, Classifications, and Categories
Type
ACCESSORY POLE
Packaging
Weight per each
8.2
Carton
1
Uses, Certifications, and Standards
standard
Double Reinforced weld joints
Application
Outdoor Accessory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat