CLED2X10 - 10W Led Cnpy 50K 2481LM

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CLED2X10
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
CLED2X10
Description
10W Led Cnpy 50K 2481LM
Architectural 2481 Lumens Cled 20W 5000K Bronze
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813019635 / 00019813019635
Weight per unit
6.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CLED2X10 - Large Image
 
CLED2X10 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
CLED2X10 - Specification Sheet
Other Links
 
 
CLED2X10 - Other
 
CLED2X10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
20
Descriptions
Description
10W LED CNPY 50K 2481LM
Product Type
Led Ceiling 2X10W Cool Bronze
extra long description
RAB CLED2X10 LED CEILING 2X10W COOL
Long Description
Architectural 2481 Lumens Cled 20W 5000K Bronze
Additional Information
average life
100000
lumens
2481
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
CLED2X10
GTIN
00019813019635
UPC
019813019635
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
ARCHITECTURAL
Packaging
Weight per each
6.6
Carton
1
Uses, Certifications, and Standards
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat