GLED52 - Ceiling 52W Cool W/ Prismatic Len

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GLED52
Manufacturer
Rab Lighting
Manufacturer's Part Number
GLED52
Description
Ceiling 52W Cool W/ Prismatic Len
Garage Lights 5911 Lumens Gled 52W 5000K Bronze
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Parking Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
019813038735
Weight per unit
17.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GLED52 - Small Image
 
GLED52 - Large Image
 
Small Image - Small Image
Attachments
 
 
GLED52 - Specification Sheet
Other Links
 
 
GLED52 - Other
 
GLED52 - Other
 
GLED52 - Other
 
GLED52 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
52
Descriptions
Long Description
Garage Lights 5911 Lumens Gled 52W 5000K Bronze
Product Type
Ceiling 52W Cool W/ Prismatic Len
extra long description
RAB GLED52 CEILING 52W COOL W/ PRIS
Description
CEILING 52W COOL W/ PRISMATIC LEN
Additional Information
lumens
5952
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
GLED52
Taxonomies, Classifications, and Categories
Type
GARAGE/CANOPY
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
17.75
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat