GLED52Y - 52 Watt Led Round Ceiling Light

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GLED52Y
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
GLED52Y
Description
52 Watt Led Round Ceiling Light
Garage Lights 5883 Lumens Gled 52W 3000K Bronze
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Parking Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813038773 / 00019813038773
Weight per unit
18.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
GLED52Y - Other
 
GLED52Y - Other
 
GLED52Y - Other
 
GLED52Y - Other
Images
 
 
GLED52Y - Large Image
 
GLED52Y - Small Image
Attachments
 
 
GLED52Y - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
52
Descriptions
Product Type
Ceiling 52W Warm W/ Prismatic Len
extra long description
RAB GLED52Y CEILING 52W WARM W/ PRI
Description
52 WATT LED ROUND CEILING LIGHT
Long Description
Garage Lights 5883 Lumens Gled 52W 3000K Bronze
Additional Information
lumens
5732
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
GLED52Y
GTIN
00019813038773
UPC
019813038773
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
GARAGE/CANOPY
Packaging
Weight per each
18.2
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat