GPLED26N - Garage Pendant 120-277V 26W 4K

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GPLED26N
Manufacturer
Rab Lighting
Manufacturer's Part Number
GPLED26N
Description
Garage Pendant 120-277V 26W 4K
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
-
UPC/EAN/GTIN
19813201559
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
GARAGE PENDANT 120-277V 26W 4K
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
GPLED26N
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat