GU10583035DDIM - 5.5W Led GU10 30K Dim 400LM

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GU10583035DDIM
Manufacturer
Rab Lighting
Manufacturer's Part Number
GU10-5-830-35D-DIM
Description
5.5W Led GU10 30K Dim 400LM
00019813750538|0019813|019813750538|01981375053|75053|GU10 5 830 35D Dim|GU10-5-830-35D-D1M|GU10583035DDIM|GU10-5-830-35D-Dim|5.5W 50EQ 400LM 3K D 35DEG 10PK|Rab GU10 5 830 35D Dim|Rab GU10-5-830-35D-D1M|Rab GU10583035DDIM|Rab GU10-5-830-35D-Dim|Rab Lighting GU10 5 830 35D Dim|Rab Lighting GU10-5-830-35D-D1M|Rab Lighting GU10583035DDIM|Rab Lighting GU10-5-830-35D-Dim|Rablighting GU10 5 830 35D Dim|Rablighting GU10-5-830-35D-D1M|Rablighting GU10583035DDIM|Rablighting GU10-5-830-35D-Dim
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
019813750538 / 00019813750538
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
GU10583035DDIM - Large Image
 
GU10583035DDIM - Small Image
 
GU10583035DDIM - Large Image
Other Links
 
 
GU10583035DDIM - Other
 
GU10583035DDIM - Other
Brochures
 
 
GU10583035DDIM - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
5.5
Shape
GU10
Descriptions
Product Type
5.5W 50EQ 400LM 3K D 35DEG 10PK
Description
5.5W LED GU10 30K DIM 400LM
Long Description
00019813750538|0019813|019813750538|01981375053|75053|GU10 5 830 35D DIM|GU10-5-830-35D-D1M|GU10583035DDIM|GU10-5-830-35D-DIM|5.5W 50EQ 400lm 3K D 35deg 10PK|RAB GU10 5 830 35D DIM|RAB GU10-5-830-35D-D1M|RAB GU10583035DDIM|RAB GU10-5-830-35D-DIM|RAB Lighting GU10 5 830 35D DIM|RAB Lighting GU10-5-830-35D-D1M|RAB Lighting GU10583035DDIM|RAB Lighting GU10-5-830-35D-DIM|RABLighting GU10 5 830 35D DIM|RABLighting GU10-5-830-35D-D1M|RABLighting GU10583035DDIM|RABLighting GU10-5-830-35D-DIM
Additional Information
Power Factor
0.7
average life
25000
Base
GU10
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
GU10-5-830-35D-DIM
GTIN
00019813750538
UPC
019813750538
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Type
Lamps
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.07
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat