HAYBAY150ND10 - 150W Led RND Hbay 40K Dim

Rab Lighting Inc

  • $391.94 (Each)
  • $391.94 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HAYBAY150ND10
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
HAYBAY150N/D10
Description
150W Led RND Hbay 40K Dim
High Bays 23560 Lumens HAYBAY150N 0-10V Dimming
Slang Terms

Suggest a New Term
Categories
Led Highbay, Lowbay & Industri - Led Highbay Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813520315 / 00019813520315
Weight per unit
13.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$391.94 (Each)
Resources
Other Links
 
 
HAYBAY150ND10 - Other
 
HAYBAY150ND10 - Other
Attachments
 
 
HAYBAY150ND10 - Specification Sheet
Images
 
 
HAYBAY150ND10 - Large Image
 
HAYBAY150ND10 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
150
Descriptions
Product Type
Haybay 150W 4K Dim 120-277 WH
Description
150W LED RND HBAY 40K DIM
extra long description
RAB HAYBAY150N/D10 HAYBAY 150W 4K D
Long Description
High Bays 23560 Lumens Haybay150N 0-10V Dimming
Special Features
Dimmable
Additional Information
lumens
18429
Manufacturer Information
Manufacturers Part Number
HAYBAY150N/D10
Brand
RAB Lighting Inc
GTIN
00019813520315
UPC
019813520315
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
BAY LightING
Packaging
Weight per each
13.67
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat