L0T4T160D10 - 160W Led Area Light Type 4

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L0T4T160D10
Manufacturer
Rab Lighting
Manufacturer's Part Number
LOT4T160/D10
Description
160W Led Area Light Type 4
00019813522777|0019813|019813522777|01981352277|52277|L0T4T160/D10|LOT4T160/D10|Lotblaster T Iv 160W 5K Dim BZ|Rab L0T4T160/D10|Rab Lighting L0T4T160/D10|Rab Lighting LOT4T160/D10|Rab LOT4T160/D10|Rablighting L0T4T160/D10|Rablighting LOT4T160/D10
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Roadway Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813522777 / 00019813522777
Weight per unit
20.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
160
Material, Color, and Finish
Color
Bronze
Descriptions
Description
160W LED AREA LIGHT TYPE 4
Product Type
Lotblaster T Iv 160W 5K Dim BZ
Long Description
00019813522777|0019813|019813522777|01981352277|52277|L0T4T160/D10|LOT4T160/D10|LOTBLASTER T IV 160W 5K DIM BZ|RAB L0T4T160/D10|RAB Lighting L0T4T160/D10|RAB Lighting LOT4T160/D10|RAB LOT4T160/D10|RABLighting L0T4T160/D10|RABLighting LOT4T160/D10
Special Features
Dimmable
Additional Information
lumens
17037
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
LOT4T160/D10
GTIN
00019813522777
UPC
019813522777
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
AREA LIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
20.77
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
POLE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat