PCAP5 - Pcap5

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PCAP5
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
PCAP5
Description
Pcap5
Cap, Bronze Abs For 5 Inch Square Pole Drilled
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
019813154442 / 00019813154442
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
PCAP5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Bronze
Descriptions
Product Type
Cap Bronze Abs For 5" Square
extra long description
RAB PCAP5 CAP BRONZE ABS FOR 5" SQU
Description
PCAP5
Long Description
Cap, Bronze Abs For 5 Inch Square Pole Drilled
Special Features
Fits 5" Square Pole Drilled
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
PCAP5
GTIN
00019813154442
UPC
019813154442
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
ACCESSORY POLE
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat