PLED2X13W - 2X13W Led CL PND LTG

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLED2X13W
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
PLED2X13W
Description
2X13W Led CL PND LTG
Architectural 3087 Lumens Pled Pendant Mount 26W 5000K 120V-277V White
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Suspended Architectural & Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813019840 / 00019813019840
Weight per unit
7.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PLED2X13W - Small Image
 
PLED2X13W - Large Image
Attachments
 
 
PLED2X13W - Specification Sheet
Other Links
 
 
PLED2X13W - Other
 
PLED2X13W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
26
Descriptions
Description
2X13W LED CL PND LTG
Product Type
Led Pendant 2X13W Cool WH
extra long description
RAB PLED2X13W LED PENDANT 2X13W COO
Long Description
Architectural 3087 Lumens Pled Pendant Mount 26W 5000K 120V-277V White
Additional Information
lumens
3087
Manufacturer Information
Manufacturers Part Number
PLED2X13W
Brand
RAB Lighting Inc
GTIN
00019813019840
UPC
019813019840
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
ARCHITECTURAL
Packaging
Weight per each
7.1
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat