PS50730WT - 5IN 7GA 30FT Pole WLD Tenon

Rab Lighting Inc

  • $2944.16 (Each)
  • $2,944.16 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
PS50730WT
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
PS5-07-30WT
Description
5IN 7GA 30FT Pole WLD Tenon
Poles PS5 Square Pole 5 Inch 7 Gauge 30 Feet Welded Tenon
Slang Terms

Categories
Lighting Poles, Standards, Bra - Lighting Poles
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
019813181745 / 00019813181745
Weight per unit
433 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,944.16 (Each)
Resources
Images
 
 
PS50730WT - Small Image
 
Large Image - Large Image
 
PS50730WT - Large Image
 
Small Image - Small Image
Attachments
 
 
PS50730WT - Specification Sheet
Other Links
 
 
PS50730WT - Other
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Size
30
Descriptions
Product Type
Pole 5 Inch Square 7 Gauge 30FT Welded
Description
5IN 7GA 30FT POLE WLD TENON
extra long description
RAB PS5-07-30WT POLE 5 Inch SQUARE
Long Description
Poles Ps5 Square Pole 5 Inch 7 Gauge 30 Feet Welded Tenon
Special Features
30 ft
Manufacturer Information
Manufacturers Part Number
PS5-07-30WT
Brand
RAB Lighting Inc
GTIN
00019813181745
UPC
019813181745
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
POLES
Packaging
Weight per each
433
Carton
1
Uses, Certifications, and Standards
standard
7" gauge
Mounting
CEILING
Application
Pole
You must have an account to view stock levels

* All prices subject to change.