PTR61120WT - PL 6" Taper 11 GG 20FT WLD TN SQ Base

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PTR61120WT
Manufacturer
Rab Lighting
Manufacturer's Part Number
PTR6-11-20WT
Description
PL 6" Taper 11 GG 20FT WLD TN SQ Base
Poles PTR6 Taped Round Pole 6 Inch 11 Gauge 20 Feet Welded Tenon
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Poles Mark as Incorrect
Suggest a New Category
Classification
Lighting Poles
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/EAN/GTIN
019813742311
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PTR61120WT - Large Image
 
PTR61120WT - Small Image
Attachments
 
 
PTR61120WT - Specification Sheet
Other Links
 
 
PTR61120WT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Heavy Duty TGIC polyester coating
Color
Bronze
Style
Round/Taper
Dimensions and Weight
Size
20
Descriptions
Long Description
Poles Ptr6 Taped Round Pole 6 Inch 11 Gauge 20 Feet Welded Tenon
Product Type
PL 6" Taper 11 GG 20FT WLD TN SQ Base
extra long description
RAB PTR6-11-20WT PL 6" TAPER 11 GG
Description
PL 6" TAPER 11 GG 20FT WLD TN SQ BASE
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
PTR6-11-20WT
Taxonomies, Classifications, and Categories
Type
POLES
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
Ground
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat