PTR70725WT - PL 7" Taper 7 GG 25FT WLD TN SQ Base

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PTR70725WT
Manufacturer
Rab Lighting
Manufacturer's Part Number
PTR7-07-25WT
Description
PL 7" Taper 7 GG 25FT WLD TN SQ Base
Poles PTR7 Taped Round Pole 7 Inch 7 Gauge 25 Feet Welded Tenon
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Poles Mark as Incorrect
Suggest a New Category
Classification
Lighting Poles
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/EAN/GTIN
019813742342
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PTR70725WT - Large Image
 
PTR70725WT - Small Image
Attachments
 
 
PTR70725WT - Specification Sheet
Other Links
 
 
PTR70725WT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Round/Taper
Color
Bronze
Finish
Heavy Duty TGIC polyester coating
Dimensions and Weight
Size
25
Descriptions
Product Type
PL 7" Taper 7 GG 25FT WLD TN SQ Base
extra long description
RAB PTR7-07-25WT PL 7" TAPER 7 GG 2
Description
PL 7" TAPER 7 GG 25FT WLD TN SQ BASE
Long Description
Poles Ptr7 Taped Round Pole 7 Inch 7 Gauge 25 Feet Welded Tenon
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
PTR7-07-25WT
Taxonomies, Classifications, and Categories
Type
POLES
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
Ground
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat