R6R14830120WS - 6" 14W Led Retro DWNLT 30K Smooth TRM 1, 464LM

Rab Lighting

  • $12.35 (Each)
  • $12.35 (Each)

  • $49.40 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R6R14830120WS
Manufacturer
Rab Lighting
Manufacturer's Part Number
R6R14830120WS
Description
6" 14W Led Retro DWNLT 30K Smooth TRM 1, 464LM
Retrofit Downlights 1464 Lumens Retrofit Downlight 14W 6 Inches Round 80CRI 3000K 120V White Smooth
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
019813510811 / 00019813510811
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.35 (Each)
Standard Packaging
$49.40 (Per 4)
Resources
Images
 
 
R6R14830120WS - Small Image
 
R6R14830120WS - Large Image
Attachments
 
 
R6R14830120WS - Specification Sheet
Other Links
 
 
R6R14830120WS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
13.9
Material, Color, and Finish
color temperature
3000
Finish
Matte White
color rendering index (cri)
80 CRI
Descriptions
Product Type
DL6 RND 14W 1400L E26 80CRI 3K SMT
Description
6" 14W LED RETRO DWNLT 30K SMOOTH TRM 1,464LM
extra long description
RAB R6R14830120WS DL6 RND 14W 1400L
Long Description
Retrofit Downlights 1464 Lumens Retrofit Downlight 14W 6 Inches Round 80CRI 3000K 120V White Smooth
Additional Information
lumens
1464
average life
50000
beam angle
95 ±10
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
R6R14830120WS
GTIN
00019813510811
UPC
019813510811
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Lamps
Packaging
Weight per each
0.71
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat