R734 - 2 Pole Slipfitter

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
R734
Manufacturer
Rab Lighting
Manufacturer's Part Number
R7-3/4
Description
2 Pole Slipfitter
Outdoor Accessory 2 Pole Slipfitter Accessory
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/EAN/GTIN
019813997063
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
R734 - Large Image
 
R734 - Small Image
Attachments
 
 
R734 - Specification Sheet
Other Links
 
 
R734 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Heavy Die Cast Aluminum
Material, Color, and Finish
Color
Natural
Descriptions
Long Description
Outdoor Accessory 2 Pole Slipfitter Accessory
Product Type
2 Pole Slipfitter
extra long description
RAB R7-3/4 2 POLE SLIPFITTER
Description
2 POLE SLIPFITTER
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
R7-3/4
Taxonomies, Classifications, and Categories
Type
ACCESSORY POLE
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
standard
Set Screw included
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat