RWLED3T78RG - 78W LT FX

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RWLED3T78RG
Manufacturer
Rab Lighting
Manufacturer's Part Number
RWLED3T78RG
Description
78W LT FX
00019813079790|0019813|019813079790|01981307979|07979|RWLED3T78RG|Rwled T Iii 78W W/ Adp RG BZ|Rab Lighting RWLED3T78RG|Rab RWLED3T78RG|Rablighting Rwled3t78rg
Slang Terms

Suggest a New Term
Categories
Led Canopy, Parking, Pole Moun - Led Roadway Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111603 - Roadway or highway lighting
UPC/GTIN
019813079790 / 00019813079790
Weight per unit
32.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
78
Lamp Type
AFC CABLE SYSTEMS
Material, Color, and Finish
Backing Material
Commercial
Color
Not Applicable
Dimensions and Weight
Length
RAB Lighting
Descriptions
Long Description
00019813079790|0019813|019813079790|01981307979|07979|RWLED3T78RG|RWLED T III 78W W/ ADP RG BZ|RAB Lighting RWLED3T78RG|RAB RWLED3T78RG|RABLighting RWLED3T78RG
Description
78W LT FX
Product Type
Rwled T Iii 78W W/ Adp RG BZ
Additional Information
average life
OUTDOOR
lumens
RAB Lighting
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
RWLED3T78RG
GTIN
00019813079790
UPC
019813079790
Taxonomies, Classifications, and Categories
Type
ROADWAY
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
32.5
Carton
1
Uses, Certifications, and Standards
Mounting
Fluorescent industrial lighting fixture
Application
RAB Lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat