S0CKETT8S2KITS - 2 Lamp Non-Shunted Socket Kit For Singl End T8

Rab Lighting

  • $5.84 (Each)
  • $5.84 (Each)

  • $175.20 (Per 30)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S0CKETT8S2KITS
Manufacturer
Rab Lighting
Manufacturer's Part Number
SOCKET-T8-S-2-KITS
Description
2 Lamp Non-Shunted Socket Kit For Singl End T8
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Lighting
UNSPSC
N/A
UPC/GTIN
019813772240 / 00019813772240
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.84 (Each)
Standard Packaging
$175.20 (Per 30)
Resources
Images
 
 
S0CKETT8S2KITS - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
S0CKETT8S2KITS - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
GB
Material, Color, and Finish
Color
SE
Descriptions
Product Type
1 Switch+ 2 Standard Socket 4PCS Wire
extra long description
RAB SOCKET-T8-S-2-KITS 1 switch+ 2
Description
2 LAMP NON-SHUNTED SOCKET KIT FOR SINGL END T8
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
SOCKET-T8-S-2-KITS
GTIN
00019813772240
UPC
019813772240
Taxonomies, Classifications, and Categories
Category Description
Led Lighting
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.11
Carton
1
Package
30
Uses, Certifications, and Standards
Application
CH
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat