SEAL4 - 4' 30/40/50W Led Vaportite 35K/4K/5K 4000-6800LM

Rab Lighting Inc

  • $141.99 (Each)
  • $141.99 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SEAL4
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
SEAL4
Description
4' 30/40/50W Led Vaportite 35K/4K/5K 4000-6800LM
Washdown 4080-6800 Lumens 50W/ 40W/ 30W Field Adjustable 3000/4000/5000K 120V-277V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led High Abuse, Wet Location, Clean Room & Medical Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
192552023887 / 00192552023887
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$141.99 (Each)
Resources
Images
 
 
SEAL4 - Large Image
 
SEAL4 - Small Image
Other Links
 
 
SEAL4 - Other
Attachments
 
 
SEAL4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/280
Wattage
50/40/30
Material, Color, and Finish
Finish
Gray
Descriptions
Product Type
Seal 50/40/30W 5/4/3K 120V-277V
extra long description
RAB SEAL4 SEAL 50/40/30W 5/4/3K 120
Description
4' 30/40/50W LED VAPORTITE 35K/4K/5K 4000-6800LM
Long Description
WASHDOWN 4080-6800 LUMENS 50W/ 40W/ 30W FIELD ADJUSTABLE 3000/4000/5000K 120V-277V
Additional Information
average life
100,000
lumens
4080-6800
Manufacturer Information
Brand
RAB Lighting Inc
Manufacturers Part Number
SEAL4
GTIN
00192552023887
UPC
192552023887
Taxonomies, Classifications, and Categories
Category Description
LED HIGH ABUSE, WET LOCATION, CLEAN ROOM & MEDICAL LIGHTING
Type
Washdown
Packaging
Weight per each
5.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat