SHARK225WD10 - 25W 2' Led WSHDWN 50K Unv

Rab Lighting Inc

  • $249.23 (Each)
  • $249.23 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SHARK225WD10
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
SHARK2-25W/D10
Description
25W 2' Led WSHDWN 50K Unv
Washdown 3009 Lumens Shark 2 Feet 25W 5000K 0-10V Dimming 120V-277V
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led High Abuse, Wet Location, Clean Room & Medical Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813308579 / 00019813308579
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$249.23 (Each)
Resources
Other Links
 
 
SHARK225WD10 - Other
 
SHARK225WD10 - Other
Attachments
 
 
SHARK225WD10 - Specification Sheet
Images
 
 
SHARK225WD10 - Small Image
 
SHARK225WD10 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
25
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
2
Descriptions
Description
25W 2' LED WSHDWN 50K UNV
extra long description
RAB SHARK2-25W/D10 LINEAR WASHDOWN
Product Type
Linear Washdown 2FT 25W 5000K 120-27
Long Description
Washdown 3009 Lumens Shark 2 Feet 25W 5000K 0-10V Dimming 120V-277V
Special Features
Dimmable
Additional Information
lumens
2697
Manufacturer Information
Manufacturers Part Number
SHARK2-25W/D10
Brand
RAB Lighting Inc
GTIN
00019813308579
UPC
019813308579
Taxonomies, Classifications, and Categories
Category Description
LED HIGH ABUSE, WET LOCATION, CLEAN ROOM & MEDICAL LIGHTING
Type
ENCLOSED & GASKETED
Packaging
Weight per each
5.5
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat