STL110 - 1000W 120V Stealth 110 Sensor Bronze

Rab Lighting Inc

  • $111.41 (Each)
  • $111.41 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STL110
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
STL110
Description
1000W 120V Stealth 110 Sensor Bronze
Stealth 110 Sensor, Bronze, 110 ° Coverage, Wall Mount, 120 V, 8 A, Motion Sensor, Adjustment, 5 Sec to 12 Min Time Delay, 1.10 LB
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Sensors Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
46171608 - Motion detectors
UPC/GTIN
019813601700 / 00019813601700
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.41 (Each)
Resources
Images
 
 
STL110 - Small Image
 
STL110 - Large Image
Other Links
 
 
STL110 - Other
 
STL110 - Other
Attachments
 
 
STL110 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
8 A
Wattage
1000
Material, Color, and Finish
Color
Bronze
Descriptions
Description
1000W 120V STEALTH 110 SENSOR BRONZE
Product Type
Stealth 110 Sensor
Long Description
Stealth 110 Sensor, Bronze, 110 ° Coverage, Wall Mount, 120 V, 8 A, Motion Sensor, Adjustment, 5 sec to 12 min Time Delay, 1.10 lb
Short Description
Stealth 110 Sensor, Bronze, 110 ° Coverage
extra long description
RAB STL110 STEALTH 110 SENR 1000W 1
Special Features
NONFIXTURE
Additional Information
coverage
110 °
installation type
Wall Mount
Sensor Type
Motion Sensor
Time Delay Type
Adjustment
for use with
Wet Locations
Time Delay
5 sec to 12 min
Standards Met
Ul Listed
package quantity
1 ct
Mounting Type
Wall Mount
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
STL110
Brand
RAB Lighting Inc
GTIN
00019813601700
UPC
019813601700
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
SENSOR
Packaging
Weight
1.10 lb
Weight per each
0.93
Carton
1
Uses, Certifications, and Standards
standard
110 degree detection
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat