T81248G840DIR - 12W Led T8 48" 40K Ballasted 1800LM

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T81248G840DIR
Manufacturer
Rab Lighting
Manufacturer's Part Number
T8-12-48G-840-DIR
Description
12W Led T8 48" 40K Ballasted 1800LM
Gelighting 39498|Globalux LHT810840FC|Globalux LHT8-10-840-FC|Globalux LHT812840FC|Globalux LHT8-12-840-FC|Globalux LHT815840FC|Globalux LHT8-15-840-FC|Osi ST8SP-Em 16.2 W/840 K 1200 MM Em|Osi ST8SP-Em 19.1 W/840 K 1500 MM Em|Osi ST8SP-Em 7.6 W/840 K 600 MM Em|Rab T8-15-48G-840-Dir|Rab T8-6-24G-840-Dir|Topaz 77282|Topaz 77287
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/GTIN
019813750729 / 00019813750729
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T81248G840DIR - Large Image
 
T81248G840DIR - Small Image
 
T81248G840DIR - Large Image
Other Links
 
 
T81248G840DIR - Other
 
T81248G840DIR - Other
 
T81248G840DIR - Other
Brochures
 
 
T81248G840DIR - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Voltage Rating
Ballast Dependent
Shape
T8
Dimensions and Weight
Length
4
Descriptions
Product Type
Led T8 4FT 12W 4K 1800LM 25PK
Description
12W LED T8 48" 40K BALLASTED 1800LM
Long Description
GELighting 39498|Globalux LHT810840FC|Globalux LHT8-10-840-FC|Globalux LHT812840FC|Globalux LHT8-12-840-FC|Globalux LHT815840FC|Globalux LHT8-15-840-FC|OSI ST8SP-EM 16.2 W/840 K 1200 mm EM|OSI ST8SP-EM 19.1 W/840 K 1500 mm EM|OSI ST8SP-EM 7.6 W/840 K 600 mm EM|RAB T8-15-48G-840-DIR|RAB T8-6-24G-840-DIR|Topaz 77282|Topaz 77287
Additional Information
lumens
1.8k
average life
50000
Base
G13
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
T8-12-48G-840-DIR
GTIN
00019813750729
UPC
019813750729
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
Lamps
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.61
Carton
1
Package
25
Uses, Certifications, and Standards
Mounting
CEILING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat