T81448G850DEBYP - 14W Led T8 48" 50K Glass DBL Ended

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T81448G850DEBYP
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
T8-14-48G-850-DE-BYP
Description
14W Led T8 48" 50K Glass DBL Ended
Linear Tubes 1800 Lumens T8 14W 4 Feet Glass 80CRI 5000K Double Ended Wiring Method Ballast Bypass
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
019813750811 / 00019813750811
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T81448G850DEBYP - Small Image
 
T81448G850DEBYP - Large Image
Attachments
 
 
T81448G850DEBYP - Specification Sheet
Other Links
 
 
T81448G850DEBYP - Other
 
T81448G850DEBYP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
RAB T8-14-48G-850-DE-BYP T8 LED 4ft
Product Type
T8 Led 4FT 14W 5K 1800LM Dble End 25PK
Description
14W LED T8 48" 50K GLASS DBL ENDED
Long Description
Linear Tubes 1800 Lumens T8 14W 4 Feet Glass 80CRI 5000K Double Ended Wiring Method Ballast Bypass
Manufacturer Information
Manufacturers Part Number
T8-14-48G-850-DE-BYP
Brand
RAB Lighting Inc
GTIN
00019813750811
UPC
019813750811
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.56
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat