VAN1LED6W - VNDL PRF 870lum

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VAN1LED6W
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
VAN1LED6W
Description
VNDL PRF 870lum
Canopy Lights 872 Lumens Vanled Vandalproof 6W 5K Led Ceiling Mount 6 Inches X 8 Inches
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111538 - Garage or canopy lighting fixture
UPC/GTIN
019813472584 / 00019813472584
Weight per unit
1.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VAN1LED6W - Small Image
 
VAN1LED6W - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Other Links
 
 
VAN1LED6W - Other
 
VAN1LED6W - Other
Attachments
 
 
VAN1LED6W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
6
Descriptions
Description
VNDL PRF 870LUM
Product Type
Vanled Valproof 6W 5K Ceil MNT 6"X8"
extra long description
RAB VAN1LED6W VANLED VALPROOF 6W 5K
Long Description
Canopy Lights 872 Lumens Vanled Vandalproof 6W 5K Led Ceiling Mount 6 Inches X 8 Inches
Special Features
VANDALPROOF
Additional Information
lumens
872
Manufacturer Information
Manufacturers Part Number
VAN1LED6W
Brand
RAB Lighting Inc
GTIN
00019813472584
UPC
019813472584
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Canopy
Packaging
Weight per each
1.59
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
GARAGE & CANOPY
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat