VAN5HH100QTW - 100MH Canopy

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VAN5HH100QTW
Manufacturer
Rab Lighting
Manufacturer's Part Number
VAN5HH100QTW
Description
100MH Canopy
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111524 - High intensity discharge HID fixture
UPC/GTIN
019813225654 / 00019813225654
Weight per unit
18.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100
Voltage Rating
120/277
Lamp Type
Open Core & Coil
Material, Color, and Finish
Backing Material
Commercial
Color
Retail
Dimensions and Weight
Length
RAB Lighting
Descriptions
Product Type
VNDLPRF 12 X12 Ceiling 100 QT WH
Description
100MH CANOPY
Additional Information
average life
Auto
lumens
Full Wattage
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
VAN5HH100QTW
GTIN
00019813225654
UPC
019813225654
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
VANDALPROOF
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
18.05
Carton
1
Uses, Certifications, and Standards
Enclosure
Commercial
Mounting
Fluorescent industrial lighting fixture
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat