VANLED40NFRW - Vanled Frosted 4K

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VANLED40NFRW
Manufacturer
Rab Lighting
Manufacturer's Part Number
VANLED40NFRW
Description
Vanled Frosted 4K
Canopy Lights 5536 Lumens Vanled 40W Frosted Lens White
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111538 - Garage or canopy lighting fixture
UPC/EAN/GTIN
019813585970
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
VANLED40NFRW - Other
 
VANLED40NFRW - Other
Images
 
 
VANLED40NFRW - Large Image
 
VANLED40NFRW - Small Image
Attachments
 
 
VANLED40NFRW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
40
Descriptions
Long Description
Canopy Lights 5536 Lumens Vanled 40W Frosted Lens White
Product Type
Vanled FR 40W 4K W Drop Lens W
extra long description
RAB VANLED40NFRW VANLED FR 40W 4K W
Description
VANLED FROSTED 4K
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
VANLED40NFRW
Taxonomies, Classifications, and Categories
Type
Canopy
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat