VANLED40NFW - Vandalproof Canopy 40W Nuetral Led Dim W/ Flat Len

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VANLED40NFW
Manufacturer
Rab Lighting
Manufacturer's Part Number
VANLED40NFW
Description
Vandalproof Canopy 40W Nuetral Led Dim W/ Flat Len
Canopy Lights 6308 Lumens Vanled 40W Flat Clear Lens White
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111538 - Garage or canopy lighting fixture
UPC/EAN/GTIN
019813267166
Weight per unit
11.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
VANLED40NFW - Other
 
VANLED40NFW - Other
Images
 
 
VANLED40NFW - Large Image
 
VANLED40NFW - Small Image
Attachments
 
 
VANLED40NFW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40
Voltage Rating
120/277
Descriptions
Long Description
Canopy Lights 6308 Lumens Vanled 40W Flat Clear Lens White
Product Type
VNDLPRF Canopy 40W NEUT120-277 F WH
extra long description
RAB VANLED40NFW VNDLPRF CANOPY 40W
Description
VANDALPROOF CANOPY 40W NUETRAL LED DIM W/ FLAT LEN
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
VANLED40NFW
Taxonomies, Classifications, and Categories
Type
Canopy
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
11.8
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat