VANLED40W - 40W Led VNDL Res Cnpy 50K WHT

Rab Lighting Inc

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VANLED40W
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
VANLED40W
Description
40W Led VNDL Res Cnpy 50K WHT
Canopy Lights 6113 Lumens Vanled 40W Drop Clear Lens White
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111538 - Garage or canopy lighting fixture
UPC/GTIN
019813267128 / 00019813267128
Weight per unit
11.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VANLED40W - Small Image
 
VANLED40W - Large Image
Attachments
 
 
VANLED40W - Specification Sheet
Other Links
 
 
VANLED40W - Other
 
VANLED40W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
40
Descriptions
Product Type
VNDLPRF Canopy 40W Cool 120-277 WH
Description
40W LED VNDL RES CNPY 50K WHT
extra long description
RAB VANLED40W VNDLPRF CANOPY 40W CO
Long Description
Canopy Lights 6113 Lumens Vanled 40W Drop Clear Lens White
Manufacturer Information
Manufacturers Part Number
VANLED40W
Brand
RAB Lighting Inc
GTIN
00019813267128
UPC
019813267128
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Type
Canopy
Packaging
Weight per each
11.16
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat