VANLED52W - Low-Profile Vandal-Resistant Fixture Covers The Fo

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VANLED52W
Manufacturer
Rab Lighting
Manufacturer's Part Number
VANLED52W
Description
Low-Profile Vandal-Resistant Fixture Covers The Fo
Canopy Lights 7822 Lumens Vanled 52W Drop Clear Lens White
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
39111538 - Garage or canopy lighting fixture
UPC/EAN/GTIN
019813243634
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
VANLED52W - Other
 
VANLED52W - Other
Images
 
 
VANLED52W - Large Image
 
VANLED52W - Small Image
Attachments
 
 
VANLED52W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
52
Descriptions
Long Description
Canopy Lights 7822 Lumens Vanled 52W Drop Clear Lens White
Product Type
VNDLPRF Canopy 52W Cool 120-277 WH
extra long description
RAB VANLED52W VNDLPRF CANOPY 52W CO
Description
LOW-PROFILE VANDAL-RESISTANT FIXTURE COVERS THE FO
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
VANLED52W
Taxonomies, Classifications, and Categories
Type
Canopy
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Mounting
CEILING
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat