WP1H70 - 70W MH Wall Pack Bronze

Rab Lighting

  • $59.05 (Each)
  • $59.05 (Each)

  • $354.30 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP1H70
Manufacturer
Rab Lighting
Manufacturer's Part Number
WP1H70
Description
70W MH Wall Pack Bronze
Duraguard D-70-MH-SWP-120V|Howardind SWP-70-MH-2T
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
019813181875 / 00019813181875
Weight per unit
8.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.05 (Each)
Standard Packaging
$354.30 (Per 6)
Resources
Images
 
 
WP1H70 - Large Image
 
WP1H70 - Large Image
 
WP1H70 - Small Image
Attachments
 
 
WP1H70 - Specification Sheet
 
WP1H70 - Specification Sheet
Other Links
 
 
WP1H70 - Other
 
WP1H70 - Other
 
WP1H70 - Other
 
WP1H70 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
70
Descriptions
Description
70W MH WALL PACK BRONZE
Product Type
Wallpack 70W MH 120V NPF Polycarb Lens A
extra long description
RAB WP1H70 WALLPACK 70W MH 120V NPF
Long Description
Duraguard D-70-MH-SWP-120v|HowardInd SWP-70-MH-2T
Additional Information
lumens
5600
Manufacturer Information
Brand
Rab Lighting
Manufacturers Part Number
WP1H70
GTIN
00019813181875
UPC
019813181875
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
Wallpack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
8.8
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat