WP2SN150 - 150W HPS Wallpack Bronze

Rab Lighting

  • $71.70 (Each)
  • $71.70 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP2SN150
Manufacturer
Rab Lighting
Manufacturer's Part Number
WP2SN150
Description
150W HPS Wallpack Bronze
Atlaslight WLM150HPK|Atlaslight WLM-150HPK|Duraguard D-150-HPS-MWP-120|Econolight E-WP3H151Z|Howardind MWP150HPS120|Howardind MWP-150-HPS-120|Simkar WSM0515-1-NPF|Stonco WPM152NLXL-1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
019813182506 / 00019813182506
Weight per unit
13.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.70 (Each)
Resources
Images
 
 
WP2SN150 - Large Image
 
WP2SN150 - Large Image
 
WP2SN150 - Small Image
Attachments
 
 
WP2SN150 - Specification Sheet
 
WP2SN150 - Specification Sheet
Other Links
 
 
WP2SN150 - Other
 
WP2SN150 - Other
 
WP2SN150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
150
Lamp Included
Long life lamp included
Material, Color, and Finish
Finish
Bronze
Descriptions
Description
150W HPS WALLPACK BRONZE
Product Type
Wallpack 150W HPS 120V NPF Glass Lens An
extra long description
RAB WP2SN150 WALLPACK 150W HPS 120V
Long Description
AtlasLight WLM150HPK|AtlasLight WLM-150HPK|Duraguard D-150-HPS-MWP-120|Econolight E-WP3H151Z|HowardInd MWP150HPS120|HowardInd MWP-150-HPS-120|Simkar WSM0515-1-NPF|Stonco WPM152NLXL-1
Manufacturer Information
Manufacturers Part Number
WP2SN150
Brand
Rab Lighting
GTIN
00019813182506
UPC
019813182506
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
Wallpack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
13.67
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat