WPLED20 - 20W Led Wallpack, Cool Light, Bronze

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPLED20
Manufacturer
Rab Lighting
Manufacturer's Part Number
WPLED20
Description
20W Led Wallpack, Cool Light, Bronze
Lpack Wallpack 20W Cool Led With Backplate and Junc Box Bronze
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813018539 / 00019813018539
Weight per unit
6.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WPLED20 - Large Image
 
WPLED20 - Small Image
Attachments
 
 
WPLED20 - Specification Sheet
Brochures
 
 
WPLED20 - Brochure
Other Links
 
 
WPLED20 - Other
 
WPLED20 - Other
 
WPLED20 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
20 W
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Descriptions
Description
20W LED WALLPACK, COOL LIGHT, BRONZE
extra long description
RAB WPLED20 LPACK WALLPACK 20W COOL
Product Type
Lpack Wallpack 20W Cool Led With Backpl
Long Description
LPACK WALLPACK 20W COOL LED WITH BACKPLATE AND JUNC BOX BRONZE
Special Features
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Additional Information
lumens
1.401k lm
Manufacturer Information
Manufacturers Part Number
WPLED20
Brand
Rab Lighting
GTIN
00019813018539
UPC
019813018539
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALLPACKS
Packaging
Weight per each
6.0999
Carton
1
Uses, Certifications, and Standards
Mounting
20 W
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat