WPTLED40D10PC2 - 40W Led WLPK (Tall) 50K

Rab Lighting Inc

  • $330.00 (Each)
  • $330.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPTLED40D10PC2
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
WPTLED40D10PC2
Description
40W Led WLPK (Tall) 50K
Led Wallpack, Die-Cast Aluminum, 5000 K, 4137 LM Brightness (Lumens), 50 to 60 HZ, Bronze, 7-3/8 In Length, 3-3/4 In Width, 11-1/2 In Height, Polyester Powder Coat, 100000 H Average Life, 5 Yr Warranty, 6.5 LB
Slang Terms

Suggest a New Term
Categories
Led Floodlights, Wallpacks, Bo - Led Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
019813423791 / 00019813423791
Weight per unit
6.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$330.00 (Each)
Resources
Images
 
 
WPTLED40D10PC2 - Large Image
 
WPTLED40D10PC2 - Large Image
 
WPTLED40D10PC2 - Small Image
Specifications Sheets
 
 
WPTLED40D10PC2 - Specification Sheet
Attachments
 
 
WPTLED40D10PC2 - Specification Sheet
Other Links
 
 
WPTLED40D10PC2 - Other
 
WPTLED40D10PC2 - Other
 
WPTLED40D10PC2 - Other
 
WPTLED40D10PC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Current Rating
0.322 A @ 120 V;0.202 A @ 208 V;0.175 A @ 240 V;0.147 A @ 277 V
Voltage Rating
277
Wattage
40
Material, Color, and Finish
Color Rendering Index
75
color temperature
5000 k
Color
Bronze
Finish
Polyester Powder Coat
Dimensions and Weight
Length
7-3/8 in;188 mm
Width
3-3/4 in;95 mm
Height
11-1/2 in;293 mm
Descriptions
Product Type
Led Wallpack
Description
40W LED WLPK (TALL) 50K
Long Description
LED Wallpack, Die-Cast Aluminum, 5000 K, 4137 lm Brightness (Lumens), 50 to 60 Hz, Bronze, 7-3/8 in Length, 3-3/4 in Width, 11-1/2 in Height, Polyester Powder Coat, 100000 h Average Life, 5 yr Warranty, 6.5 lb
Features
High performance LED tallpack. Covers footprint of most HID Tallpacks. Vandal resistant lens. Precision die-cast aluminum. 0-10V dimmable driver with 120-277V photocell.
Short Description
LED Wallpack, Die-Cast Aluminum, 208 to 277 V
extra long description
RAB WPTLED40/D10/PC2 TAL 40W COOL 0
Special Features
Photocell
Additional Information
Equivalent Wattage
100 W (MH);70 W (HPS)
Total Wattage
40 W
Brightness (Lumens)
4137 lm
average life
100000 h
Warranty
5 yr
Standards Met
UL Listed;DLC Listed;IESNA LM-79 & LM-80
package quantity
1 ct
lumens
4021
Manufacturer Information
Manufacturers Part Number
WPTLED40D10PC2
Brand
RAB Lighting Inc
GTIN
00019813423791
UPC
019813423791
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
LED TALLPACKS
Packaging
Weight
6.5 lb
Weight per each
6.44
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat