X17PA450TPCT - 250/350/440W Led Flood 5K Trun 37000-65500LM W/PC

Rab Lighting Inc

  • $1150.00 (Each)
  • $1,150.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
X17PA450TPCT
Manufacturer
Rab Lighting Inc
Manufacturer's Part Number
X17PA450T/PCT
Description
250/350/440W Led Flood 5K Trun 37000-65500LM W/PC
Floodlights 37420/52388/65733 Lumens X17 Power Adjustable 450/350/250W 5000K Trunnion Mount Twistlock Photocell Bronze
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
192552015202 / 00192552015202
Weight per unit
28.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,150.00 (Each)
Resources
Images
 
 
X17PA450TPCT - Small Image
 
Large Image - Large Image
 
X17PA450TPCT - Large Image
 
Small Image - Small Image
Attachments
 
 
X17PA450TPCT - Specification Sheet
Brochures
 
 
X17PA450TPCT - Brochure
Other Links
 
 
X17PA450TPCT - Other
 
X17PA450TPCT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
Wattage
250/350/450
Material, Color, and Finish
Finish
Bronze
Descriptions
Long Description
FLOODLIGHTS 37420/52388/65733 LUMENS X17 POWER ADJUSTABLE 450/350/250W 5000K TRUNNION MOUNT TWISTLOCK PHOTOCELL BRONZE
Description
250/350/440W LED FLOOD 5K TRUN 37000-65500LM W/PC
Product Type
FLD 450-350-250W 5K TRN PCT BZ
extra long description
RAB X17PA450T/PCT FLD 450-350-250W
Additional Information
average life
100000
lumens
37420/52388/65733
Manufacturer Information
Manufacturers Part Number
X17PA450T/PCT
Brand
RAB Lighting Inc
GTIN
00192552015202
UPC
192552015202
Taxonomies, Classifications, and Categories
Type
FLOODLIGHT
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Packaging
Weight per each
28.13
Carton
1
Uses, Certifications, and Standards
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat