1214 - Rac 1" RGD Insltd Lay In GRND BSH

Raco

  • $78.98 (Each)
  • $78.98 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1214
Manufacturer
Raco
Manufacturer's Part Number
1214
Description
Rac 1" RGD Insltd Lay In GRND BSH
150 Degrees Insulated Grounding Bushings Lay-In Lug Malleable Iron, 1IN. Tradesize
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Emt to Flexible Metallic Conduit Combination Fittings
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
050169012147 / 00050169012147
Weight per unit
0.134 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.98 (Each)
Resources
Images
 
 
1214 - Large Image
 
1214 - Small Image
Other Links
 
 
1214 - Other
 
1214 - Other
 
1214 - Other
Attachments
 
 
1214 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Color
Silver
Finish
Zinc Plated
Dimensions and Weight
Size
0.969 in x 1.75 in x 2.125 in
Descriptions
Long Description
150 Degrees Insulated Grounding Bushings Lay-in Lug Malleable Iron, 1In. TradeSize
Product Type
Commercial Fittings
Construction
Assembled two piece includes bushing with insuliner and lug
Special Features
Insuliner rated at 150 degrees C, zinc electro plated, lay-in lug
extra long description
RACO 1214 GRND BSHG LAYIN LUG 1 IN
Description
RAC 1" RGD INSLTD LAY IN GRND BSH
Additional Information
pallet quantity
16000
fitting type
Bushings
Insulation Type
Insulated
Conduit Type
RIGID/IMC
Manufacturer Information
Manufacturers Part Number
1214
Brand
RACO
GTIN
00050169012147
UPC
050169012147
Taxonomies, Classifications, and Categories
Type
Grounding, Rigid/IMC, Insulated
Trade Size
Trade Size
1 in
Packaging
Weight per each
0.134
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat