2053 - Rac Conduit Hanger 3/4 In RGD/Emt (TS 1)

Raco

  • $5.69 (Each)
  • $5.69 (Each)

  • $568.67 (Per 100)
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
2053
Manufacturer
Raco
Manufacturer's Part Number
2053
Description
Rac Conduit Hanger 3/4 In RGD/Emt (TS 1)
Conduit Hangers With Nut and Bolt, Steel, 1 Trade Size, 3/4 In. Rigid&Imc Size, 3/4 In. Emt Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
050169020531 / 00050169020531
Weight per unit
0.102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.69 (Each)
Carton
$5.69 (Each)
Resources
Images
 
 
2053 - Small Image
 
2053 - Large Image
Attachments
 
 
2053 - Specification Sheet
Other Links
 
 
2053 - Other
 
2053 - Other
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
Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
2.063 in x 0.875 in x 1.063 in
Descriptions
Product Type
Conduit Hanger 3/4 In RGD/Emt (TS 1)
extra long description
RACO 2053 CONDUIT HANGER 3/4 IN RGD
Description
RAC CONDUIT HANGER 3/4 IN RGD/EMT (TS 1)
Long Description
Conduit Hangers with Nut and Bolt, Steel, 1 Trade Size, 3/4 In. Rigid&IMC Size, 3/4 In. EMT Size
Construction
One piece hanger with nut and bolt
Special Features
wet or dry locations, pregalvanized finish provides corrosion protection
Additional Information
pallet quantity
14000
Manufacturer Information
Brand
RACO
Manufacturers Part Number
2053
GTIN
00050169020531
UPC
050169020531
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Rigid/IMC and EMT conduit
Packaging
Weight per each
0.102
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
For use in wet or dry locations to support runs of rigid/IMC and EMT conduit from ceilings and walls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2053.
Jump To:

Cross Referenced

These items are similar to 2053 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CHB1US American Fittings 00662364520039
H75WB Appleton Electric 00781381454452
2010 Arlington 00018997020109
2210 Arlington 00018997221001
BL-1410 Eaton B-Line 00078101119808
BL1410 Eaton B-Line 00781011198015
2110 Bridgeport Fittings 00781747021106
2110-S Bridgeport Fittings 00781747221100
1-B Eaton Crouse-Hinds 00784564200013
1BSS316 Eaton Crouse-Hinds 00662277032537
PH75B LH Dottie 00781002283225
67810B Halex 00051411678104
1 Minerallac 00784610100014
1B Minerallac 00784610120012
CH-100-B Neer 00687855271009
PH-75B Orbit Industries 00835243010024
H-1-WBS O-Z Gedney 00783126248159
H75WB Producto Electric Corp. 00785244207551
2053 Raco 00050169020531
6H1 Thomas & Betts 00785991504729
6H1-B Thomas & Betts 00785991504743
6H1-TB Thomas & Betts 00785991504637
6H1B-SS Thomas & Betts 00785991505214
602 Topaz 00751338158405
612 Topaz 00751338159501

* All prices subject to change.

Begin Live Chat