3404 - 1" LT Conn

Raco

  • $19.46 (Each)
  • $19.46 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3404
Manufacturer
Raco
Manufacturer's Part Number
3404
Description
1" LT Conn
Straight Uninsulated Connectors Steel/Malleable Iron, 1 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
050169034040 / 00050169034040
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.46 (Each)
Resources
Other Links
 
 
3404 - Other
 
3404 - Other
 
3404 - Other
Images
 
 
3404 - Small Image
 
3404 - Large Image
Attachments
 
 
3404 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel/malleable iron
Material, Color, and Finish
Color
Silver
Finish
Zinc Plated
Dimensions and Weight
Size
1.938 in x 1.938 in x 2.188 in
Descriptions
Description
1" LT CONN
Product Type
Commercial Fittings
extra long description
RACO 3404 LIQUIDTIGHT CONNECTOR 1 I
Long Description
Straight Uninsulated Connectors Steel/Malleable Iron, 1 In. Trade Size
Special Features
heavy duty locknut;patented split gland-ring assures perfect seal and quick installation;reusable components;sealing washer included;Zinc electro plated
Additional Information
pallet quantity
5670
fitting type
Connectors
Conduit Type
Liquidtight
Insulation Type
UNINSULATED
Manufacturer Information
Manufacturers Part Number
3404
Brand
RACO
GTIN
00050169034040
UPC
050169034040
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Straight, uninsulated, liquidtight and Type B
Packaging
Weight per each
0.37
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
environmental conditions
Wet location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat