3404 - 1" LT Conn

Raco

  • $19.46 (Each)
  • $19.46 (Each)
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
3404
Manufacturer
Raco
Manufacturer's Part Number
3404
Description
1" LT Conn
Straight Uninsulated Connectors Steel/Malleable Iron, 1 In. Trade Size
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
050169034040 / 00050169034040
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.46 (Each)
Resources
Other Links
 
 
3404 - Other
 
3404 - Other
 
3404 - Other
Images
 
 
3404 - Small Image
 
3404 - Large Image
Attachments
 
 
3404 - Specification Sheet
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
Steel/malleable iron
Material, Color, and Finish
Color
Silver
Finish
Zinc Plated
Dimensions and Weight
Size
1.938 in x 1.938 in x 2.188 in
Descriptions
Long Description
Straight Uninsulated Connectors Steel/Malleable Iron, 1 In. Trade Size
Product Type
Commercial Fittings
Special Features
heavy duty locknut;patented split gland-ring assures perfect seal and quick installation;reusable components;sealing washer included;Zinc electro plated
Description
1" LT CONN
extra long description
RACO 3404 LIQUIDTIGHT CONNECTOR 1 I
Additional Information
pallet quantity
5670
fitting type
Connectors
Conduit Type
Liquidtight
Insulation Type
UNINSULATED
Manufacturer Information
Manufacturers Part Number
3404
Brand
RACO
GTIN
00050169034040
UPC
050169034040
Taxonomies, Classifications, and Categories
Type
Straight, uninsulated, liquidtight and Type B
Category Description
METALLIC FITTINGS
Packaging
Weight per each
0.37
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
environmental conditions
Wet location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 3404.
Jump To:

Cross Referenced

These items are similar to 3404 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LS100 AFC Cable Systems 00077680136749
ST-100 Appleton Electric 00781381679404
LT100 Arlington 00018997321008
432-SLT Bridgeport Fittings 00781747024329
432-LT2 Bridgeport Fittings 00781747154323
LT100 Eaton Crouse-Hinds 00784564301000
LTK100 Eaton Crouse-Hinds 00784564000187
LT-100 Eaton Crouse-Hinds 00784564301000
LT100SA Eaton Crouse-Hinds 00784564962614
LT100DC Eaton Crouse-Hinds 00662277000444
SL100 LH Dottie 00781002667049
16210B Halex 00051411162108
66210B Halex 00051411662103
H100 Hubbell Wiring Device-Kellems 00783585034041
K100 Killark 00783936998497
LQA-1100 Madison Electric 00784297384035
MSTR-100 Madison Electric 00784297547003
LMM31 Neer n/a
LMM-31 Neer n/a
4QS100 Neer n/a
MLT-100 Orbit Industries 00835243031104
4Q-100 O-Z Gedney 00783126617405
RT-100S Producto Electric Corp. 00785244293035
3404 Raco 00050169034040
H100 Raco n/a
LTM100 Raco n/a
5803 Regal n/a
5234TB Thomas & Betts 00786210052342
LT103 Thomas & Betts 00785991424799
LT-203 Thomas & Betts 00785991424928
5234AL Thomas & Betts 00786210802497
STC100 Thomas & Betts n/a
LT-100 Thomas & Betts 00785991424768
LT-103 Thomas & Betts Conduit n/a
473 Topaz 00751338142800
473S Topaz 00751338144606
473ST Topaz 00751338144613

* All prices subject to change.

Begin Live Chat