3422 - Rac 1/2 90D Liq-Tite Conn

Raco

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3422
Manufacturer
Raco
Manufacturer's Part Number
3422
Description
Rac 1/2 90D Liq-Tite Conn
90 Degrees Uninsulated Connectors Steel/Malleable Iron, 1/2 In. Tradesize
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
050169034224 / 00050169034224
Weight per unit
24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
3422 - Other
 
3422 - Other
 
3422 - Other
Images
 
 
3422 - Small Image
 
3422 - Large Image
 
3422 - Video
Attachments
 
 
3422 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel/malleable iron
Material, Color, and Finish
Color
Silver
Finish
Zinc Plated
Dimensions and Weight
Size
1.17 in x 2.358 in x 2.084 in
Descriptions
Long Description
90 Degrees Uninsulated Connectors Steel/Malleable Iron, 1/2 In. TradeSize
Product Type
Commercial Fittings
Special Features
heavy duty locknut;patented split gland-ring assures perfect seal and quick installation;reusable components;sealing washer included;Zinc electro plated
extra long description
RACO 3422 LIQUIDTIGHT CONNECTOR 90
Description
RAC 1/2 90D LIQ-TITE CONN
Additional Information
fitting type
Connectors
pallet quantity
6400
Conduit Type
Liquidtight
Insulation Type
UNINSULATED
media
Yes
Manufacturer Information
Manufacturers Part Number
3422
Brand
RACO
GTIN
00050169034224
UPC
050169034224
Taxonomies, Classifications, and Categories
Type
90 degree, uninsulated, liquidtight and Type B
Category Description
METALLIC FITTINGS
Packaging
Weight per each
24
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B
environmental conditions
Wet location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat