51000 - Exploding Garbage Can-Original Style

Rack-A-Tiers

  • $34.60 (Each)
  • $34.60 (Each)

  • $207.60 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
51000
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
51000
Description
Exploding Garbage Can-Original Style
Exploding Garbage Can -Original Style
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
47121701 - Trash bags
UPC/GTIN
625912510005 / 00625912510005
Weight per unit
2.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.60 (Each)
Carton
$207.60 (Per 6)
Resources
Images
 
 
51000 - Small Image
 
51000 - Large Image
Attachments
 
 
51000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Exploding Garbage Can
extra long description
SINGLE STAGE TYPE; 19 INCH X 24 INCH OPEN, 1-1/2 INCH X 24 INCH COLLAPSED OVERALL DIMENSIONS; POLYTUF FABRIC APPLICATION
Description
EXPLODING GARBAGE CAN-ORIGINAL STYLE
Long Description
EXPLODING GARBAGE CAN, SINGLE STAGE TYPE; 19 INCH X 24 INCH OPEN, 1-1/2 INCH X 24 INCH COLLAPSED OVERALL DIMENSIONS; POLYTUF FABRIC APPLICATION
Commodity Description
PLRS,WRNCH,DRVR,SAW,POUCH,TOOL BOX
Additional Information
Overall Dimensions
19 Inch x 24 Inch Open, 1-1/2 Inch x 24 Inch Collapsed
Manufacturer Information
Manufacturers Part Number
51000
Brand
Rack-A-Tiers
GTIN
00625912510005
UPC
625912510005
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Single Stage
Packaging
Weight per each
2.6
Carton
6
Uses, Certifications, and Standards
Application
Polytuf Fabric
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat