70141LB - Driver Bit-#1 Light BL Phillips X 4"

Rack-A-Tiers

  • $4.01 (Each)
  • $4.01 (Each)

  • $40.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70141LB
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
70141LB
Description
Driver Bit-#1 Light BL Phillips X 4"
Driver Bit - #1 Light Blue Phillips X 4
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
625912701410 / 00625912701410
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.01 (Each)
Carton
$40.10 (Per 10)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Light Blue
Dimensions and Weight
Size
#1
Overall Length
4 INCH
Descriptions
Long Description
COLOR CODED DRIVE BIT, #1 SIZE; LIGHT BLUE FINISH; 4 INCH OVERALL LENGTH; PHILLIPS SCREWDRIVER BIT TYPE
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
extra long description
PHILLIPS TYPE; LIGHT BLUE FINISH; 4 INCH OVERALL LENGTH; #1 BIT SIZE
Product Type
Color Coded Drive Bit
Description
DRIVER BIT-#1 LIGHT BL PHILLIPS X 4"
Additional Information
screwdriver bit type
PHILLIPS
Manufacturer Information
Brand
Rack-A-Tiers
Manufacturers Part Number
70141LB
GTIN
00625912701410
UPC
625912701410
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.05
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat