70261BL - Driver Bit-#2 BL Phillips X 6"

Rack-A-Tiers

  • $5.58 (Each)
  • $5.58 (Each)

  • $55.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70261BL
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
70261BL
Description
Driver Bit-#2 BL Phillips X 6"
Drive Bit, Phillips Bit Style, Blue, 6 In Overall Length, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
625912702615 / 00625912702615
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.58 (Each)
Carton
$55.80 (Per 10)
Resources
Images
 
 
70261BL - Small Image
 
70261BL - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Blue
Finish
Blue
Dimensions and Weight
Overall Length
6 in
Size
#2
Descriptions
Product Type
Drive Bit
Long Description
Drive Bit, Phillips Bit Style, Blue, 6 in Overall Length, 0.05 lb
Features
Racky Bits are easier to use and harder to lose, saving you a ton of time.
Short Description
Drive Bit, #2, 6 in L, Blue
extra long description
PHILLIPS TYPE; BLUE FINISH; 6 INCH OVERALL LENGTH; #2 BIT SIZE
Description
DRIVER BIT-#2 BL PHILLIPS X 6"
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
Bit Style
Phillips
package quantity
1 ct
screwdriver bit type
PHILLIPS
Manufacturer Information
Brand
Rack-A-Tiers
Manufacturers Part Number
70261BL
GTIN
00625912702615
UPC
625912702615
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.05 lb
Weight per each
0.09
Carton
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat