70531R - Hex Bit-1/4" RD X 2.5"

Rack-A-Tiers

  • $6.67 (Each)
  • $6.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
70531R
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
70531R
Description
Hex Bit-1/4" RD X 2.5"
Hex Bit - 1/4 Red X 2.5
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
625912705319 / 00625912705319
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.67 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Red
Dimensions and Weight
Size
1/4 INCH
Overall Length
2-1/2 INCH
Descriptions
Product Type
Color Coded Drive Bit
extra long description
HEX TYPE; 1/4 INCH SIZE; RED FINISH; 2-1/2 INCH OVERALL LENGTH
Long Description
COLOR CODED DRIVE BIT, HEX TYPE; 1/4 INCH SIZE; RED FINISH; 2-1/2 INCH OVERALL LENGTH
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Description
HEX BIT-1/4" RD X 2.5"
Manufacturer Information
Manufacturers Part Number
70531R
Brand
Rack-A-Tiers
GTIN
00625912705319
UPC
625912705319
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
HEX
Packaging
Weight per each
0.06
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat