RM110BK - Mag Daddy 10 LB. Cable Tie Mount-Black (Qty 10)

Rack-A-Tiers

  • $28.02 (Each)
  • $28.02 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RM110BK
Manufacturer
Rack-A-Tiers
Manufacturer's Part Number
RM110BK
Description
Mag Daddy 10 LB. Cable Tie Mount-Black (Qty 10)
Mag Daddy 10 LB. Cable Tie Mount-Black (Qty 10)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Cable Ties & Wraps
UNSPSC
39121717 - Cable tie mounts
UPC/GTIN
625912811010 / 00625912811010
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.02 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Diameter
1/2 INCH
Descriptions
Product Type
Cable Tie Mount
extra long description
MAGNETIC ZIP TYPE; BLACK COLOR; STEEL, BEAM, PURLIN, CEILING DECK, DROP CEILING CHANNEL, METAL JOISTS, FRAME RAIL, SCREW HEAD, METAL WASHER USED ON; ULC APPROVAL; 1/2 INCH DIAMETER; MAGNETIC STRENGTH 10 LB
Description
MAG DADDY 10 LB. CABLE TIE MOUNT-BLACK (QTY 10)
Long Description
CABLE TIE MOUNT, MAGNETIC ZIP TYPE; BLACK COLOR; STEEL, BEAM, PURLIN, CEILING DECK, DROP CEILING CHANNEL, METAL JOISTS, FRAME RAIL, SCREW HEAD, METAL WASHER USED ON; ULC APPROVAL; 1/2 INCH DIAMETER; MAGNETIC STRENGTH 10 LB
Commodity Description
CABLE TIES & WRAPS
Additional Information
Magnetic Strength 10 Lb
Manufacturer Information
Brand
Rack-A-Tiers
Manufacturers Part Number
RM110BK
GTIN
00625912811010
UPC
625912811010
Taxonomies, Classifications, and Categories
Type
Magnetic Zip
Packaging
Weight per each
0.24
Carton
1
Uses, Certifications, and Standards
Used On
Steel, Beam, Purlin, Ceiling Deck, Drop Ceiling Channel, Metal Joists, Frame Rail, Screw Head, Metal Washer
Approval
ULC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat