98148 - 2/0 Wire Grabber W/35" Lyd

Rectorseal

  • $14.47 (Each)
  • $14.47 (Each)

  • $86.82 (Per 6)
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
98148
Manufacturer
Rectorseal
Manufacturer's Part Number
98148
Description
2/0 Wire Grabber W/35" Lyd
Wire Grabber and Lanyard, Hand Type; 35 Inch L Size; 1000 LB (One Tool), 5000 LB (Five Tool) Pulling Force; Single-Use Wire Grabber[TM] Brand; Cable Type Su; Cable Size 2/0 Awg; Used On THHN and XHHW Copper and Aluminum Wire, Medium and High Voltage Wire
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
Fishing Tools
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
021449981484 / 00021449981484
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.47 (Each)
Standard Packaging
$86.82 (Per 6)
Resources
Images
 
 
98148 - Small Image
 
98148 - Large Image
Attachments
 
 
98148 - Specification Sheet
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
35 Inch L
Descriptions
Product Type
Wire Grabber and Lanyard
Description
2/0 WIRE GRABBER W/35" LYD
extra long description
1-LANYARD TYPE; 600 VOLT TO 35 KILOVOLT VOLTAGE RATING; 1000 POUND (ONE TOOL) PULLING FORCE; WIRE GRABBER[TM] BRAND; COLOR SILVER; WIRE SIZE 2/0 AWG; USED ON THHN AND XHHW COPPER AND ALUMINUM WIRE, MEDIUM AND HIGH VOLTAGE WIRE; INCLUDES 35 INCH LANYARD; SU2/0 MODEL
Additional Information
Cable Type SU; Cable Size 2/0 AWG; Used On THHN and XHHW Copper and Aluminum Wire, Medium and High Voltage Wire
Commodity Description
Pulling Tools
Long Description
WIRE GRABBER AND LANYARD, HAND TYPE; 35 INCH L SIZE; 1000 LB (ONE TOOL), 5000 LB (FIVE TOOL) PULLING FORCE; SINGLE-USE WIRE GRABBER[TM] BRAND; CABLE TYPE SU; CABLE SIZE 2/0 AWG; USED ON THHN AND XHHW COPPER AND ALUMINUM WIRE, MEDIUM AND HIGH VOLTAGE WIRE
Additional Information
Pulling Force
1000 Lb (One Tool), 5000 Lb (Five Tool)
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
98148
GTIN
00021449981484
UPC
021449981484
Taxonomies, Classifications, and Categories
Type
HAND
Packaging
Weight per each
0.37
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat