98152 - 3/0 Wire Grabber W/35" Lyd

Rectorseal

  • $24.23 (Each)
  • $24.23 (Each)

  • $145.38 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
98152
Manufacturer
Rectorseal
Manufacturer's Part Number
98152
Description
3/0 Wire Grabber W/35" Lyd
Su 3/0 Wire Grabber W/35IN Lyd
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121700 - Electrical hardware and supplies
UPC/EAN/GTIN
021449981521
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.23 (Each)
Standard Packaging
$145.38 (Per 6)
Resources
Images
 
 
98152 - Small Image
 
98152 - Large Image
Attachments
 
 
98152 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
35 Inch L
Descriptions
Long Description
WIRE GRABBER AND LANYARD, HAND TYPE; 35 INCH L SIZE; 1250 LB (ONE TOOL), 6250 LB (FIVE TOOL) PULLING FORCE; SINGLE-USE WIRE GRABBER[TM] BRAND; CABLE TYPE SU; CABLE SIZE 3/0 AWG; USED ON THHN AND XHHW COPPER AND ALUMINUM WIRE, MEDIUM AND HIGH VOLTAGE WIRE
extra long description
1-LANYARD TYPE; 600 VOLT TO 35 KILOVOLT VOLTAGE RATING; 2000 POUND (ONE TOOL) PULLING FORCE; WIRE GRABBER[TM] BRAND; COLOR SILVER; WIRE SIZE 3/0 AWG; USED ON THHN AND XHHW COPPER AND ALUMINUM WIRE, MEDIUM AND HIGH VOLTAGE WIRE; INCLUDES 35 INCH LANYARD; SU3/0 MODEL
Additional Information
Cable Type SU; Cable Size 3/0 AWG; Used On THHN and XHHW Copper and Aluminum Wire, Medium and High Voltage Wire
Commodity Description
Pulling Tools
Product Type
Wire Grabber and Lanyard
Description
3/0 WIRE GRABBER W/35" LYD
Additional Information
Pulling Force
1250 Lb (One Tool), 6250 Lb (Five Tool)
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
98152
Taxonomies, Classifications, and Categories
Type
HAND
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.38
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat