98175 - 500 Wire Grabber W/28" Lyd

Rectorseal

  • $23.90 (Each)
  • $23.90 (Each)

  • $143.40 (Per 6)
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
98175
Manufacturer
Rectorseal
Manufacturer's Part Number
98175
Description
500 Wire Grabber W/28" Lyd
Wire Pulling Tool, Single Use Wire Type; Beveled Edge, 28 Inch Lanyard Inclusions/Features; 500 Kcmil Capacity; Single-Use Wire Grabber[TM] Brand; Wire Material Copper/Aluminum; Packaging Quantity 6
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
021449981750 / 00021449981750
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.90 (Each)
Standard Packaging
$143.40 (Per 6)
Resources
Images
 
 
98175 - Small Image
 
98175 - Large Image
Attachments
 
 
98175 - Specification Sheet
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
Wire Pulling Tool
Description
500 WIRE GRABBER W/28" LYD
extra long description
1-LANYARD TYPE; 600 VOLT TO 35 KILOVOLT VOLTAGE RATING; 2400 POUND (ONE TOOL) PULLING FORCE; WIRE GRABBER[TM] BRAND; COLOR SILVER; WIRE SIZE 500 MCM; USED ON THHN AND XHHW COPPER AND ALUMINUM WIRE, MEDIUM AND HIGH VOLTAGE WIRE; INCLUDES 28 INCH LANYARD; SU500 MODEL
Commodity Description
Pulling Tools
Additional Information
Wire Material Copper/Aluminum; Packaging Quantity 6
Long Description
WIRE PULLING TOOL, SINGLE USE WIRE TYPE; BEVELED EDGE, 28 INCH LANYARD INCLUSIONS/FEATURES; 500 KCMIL CAPACITY; SINGLE-USE WIRE GRABBER[TM] BRAND; WIRE MATERIAL COPPER/ALUMINUM; PACKAGING QUANTITY 6
Additional Information
Inclusions/Features
Beveled Edge, 28 Inch Lanyard
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
98175
GTIN
00021449981750
UPC
021449981750
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Single Use Wire
Packaging
Weight per each
0.93
Carton
1
Package
6
Uses, Certifications, and Standards
Capacity
500 KCMIL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat